Shop HUYETT
See all product information
Create Account
Swivel Lock Hitch Pin, Zinc Plated, 0.750 in Dia x 3.500 in Effective L x 1.500 in Hole Dia
- Mfr # HPSL-0750-3500
- Zoro # G323414901
product price:Â
$
38.55
/ea
Sold in multiples of 5 for
$192.75
Key Features
Material
Medium Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPSL-0750-3500
- Zoro #
- G323414901
- UPC #
- -
- Country of Origin
- India
Dimensions
- Usable Length
- 3-1/2 in
- Pin Diameter
- 3/4 in
Details
- Material
- Medium Carbon Steel
- Item
- Swivel Lock Hitch Pin
- Finish
- Zinc Plated
Description
Swivel Lock Hitch Pin - Zinc Plated Medium Carbon Steel - 0.750 in Dia x 3.500 in Effective Length x 1.500 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.