Shop HUYETT
See all product information
Create Account
Tab Lock Pin, Round Handle, 1-Wire, Zinc Plated, 0.312 in Dia x 1.750 in L x 2.000 in Shank L
- Mfr # SNIT-312-1750R
- Zoro # G223422679
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Shank Length
2 in
Pin Dia.
5/16 in
Color
Silver
Length
1-3/4 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIT-312-1750R
- Zoro #
- G223422679
- UPC #
- -
- Country of Origin
- India
- Color
- Silver
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Item
- 1-Wire Round Handle Tab Lock Pin
Dimensions
- Shank Length
- 2 in
- Pin Dia.
- 5/16 in
- Length
- 1-3/4 in
Description
Tab Lock Pin - Round Handle - 1-Wire - Zinc Plated Low Carbon Steel - 0.312 in Dia x 1.750 in Length x 2.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.