Shop HUYETT
See all product information
Create Account
Tab Lock Pin, Square Handle, 1-Wire, Zinc Plated, 0.312 in Dia x 2.500 in L x 2.750 in Shank L
- Mfr # SNIT-312-2500S
- Zoro # G823421720
product price:Â
$
3.19
/ea
Sold in multiples of 10 for
$31.90
Key Features
Pin Dia.
5/16 in
Material
Low Carbon Steel
Length
2-1/2 in
Color
Silver
Shank Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIT-312-2500S
- Zoro #
- G823421720
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Item
- 1-Wire Square Handle Tab Lock Pin
- Color
- Silver
- Finish
- Zinc Plated
Dimensions
- Pin Dia.
- 5/16 in
- Length
- 2-1/2 in
- Shank Length
- 2-3/4 in
Description
Tab Lock Pin - Square Handle - 1-Wire - Zinc Plated Low Carbon Steel - 0.312 in Dia x 2.500 in Length x 2.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.