Shop HUYETT
See all product information
Create Account
Detent Pin, Zinc Plated Medium Carbon Steel, 0.250 in Dia x 1.000 in Effective L x 0.254 in Hole Dia
- Mfr # DTP-0250-1000
- Zoro # G523415548
product price:Â
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Effective Length
1 in
Pin Dia.
1/4 in
Finish
Zinc Plated
Hole Diameter
0.254 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTP-0250-1000
- Zoro #
- G523415548
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Finish
- Zinc Plated
- Color
- Silver
- Material
- Medium Carbon Steel
- Item
- Standard Detent Pin
Dimensions
- Effective Length
- 1 in
- Pin Dia.
- 1/4 in
- Hole Diameter
- 0.254 in
Description
Detent Pin - Zinc Plated Medium Carbon Steel - 0.250 in Dia x 1.000 in Effective Length x 0.254 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.