Taper Pin, 300-304 Stainless Steel, #0 Pin x 0.157 in Dia x 0.155 in Small End Dia x 2.500 in Length
- Mfr # TPS-00-2500
- Zoro # G323411788
product price:Â
$
6.69
/ea
Sold in multiples of 12 for
$80.28
Key Features
Standards
ASME B18.8.2
Size
#0 Pin
Fastener Length
2-1/2 in
Basic Material
Stainless Steel
Small End Dia.
0.1553 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-00-2500
- Zoro #
- G323411788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #0 Pin
- Fastener Length
- 2-1/2 in
- Small End Dia.
- 0.1553 in
Details
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.