Taper Pin, 300-304 Stainless Steel, #10 Pin x 0.707 in Dia x 0.705 in Small End Dia x 4.250 in L
- Mfr # TPS-10-4250
- Zoro # G923413601
product price:Â
$
70.95
/ea
Sold in multiples of 12 for
$851.40
Key Features
Size
#10 Pin
Small End Dia.
0.7053 in
Fastener Finish
Plain
Standards
ASME B18.8.2
Basic Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-10-4250
- Zoro #
- G923413601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #10 Pin
- Small End Dia.
- 0.7053 in
- Fastener Length
- 4-1/4 in
Details
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.