Taper Pin, 300-304 Stainless Steel, #4/0 Pin x 0.110 in Dia x 0.108 in Small End Dia x 0.625 in L
- Mfr # TPS-40-0625
- Zoro # G923400816
product price:Â
$
2.35
/ea
Sold in multiples of 100 for
$235.00
Key Features
Standards
ASME B18.8.2
Basic Material
Stainless Steel
Fastener Length
5/8 in
Small End Dia.
0.1083 in
Size
#4/0 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-40-0625
- Zoro #
- G923400816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 5/8 in
- Small End Dia.
- 0.1083 in
- Size
- #4/0 Pin
Details
- Standards
- ASME B18.8.2
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.