Taper Pin, 300-304 Stainless Steel, #7 Pin x 0.410 in Dia x 0.408 in Small End Dia x 1.000 in Length
- Mfr # TPS-07-1000
- Zoro # G923406344
product price:Â
$
7.35
/ea
Sold in multiples of 12 for
$88.20
Key Features
Small End Dia.
0.4083 in
Standards
ASME B18.8.2
Basic Material
Stainless Steel
Size
#7 Pin
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-07-1000
- Zoro #
- G923406344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.4083 in
- Size
- #7 Pin
- Fastener Length
- 1 in
Details
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.