Shop HUYETT
See all product information
Create Account
Taper Pin, 316 Stainless Steel, #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 2.500 in Length
- Mfr # TPS16-06-2500
- Zoro # G423409128
product price:Â
$
38.15
/ea
Sold in multiples of 12 for
$457.80
Key Features
Material Grade
316 Grade
Standards
ASME B18.8.2
Fastener Finish
Plain
Size
#6 Pin
Basic Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS16-06-2500
- Zoro #
- G423409128
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 316 Grade
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- 316 Stainless Steel
Dimensions
- Fastener Length
- 2-1/2 in
- Size
- #6 Pin
- Small End Dia.
- 0.3403 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.