Shop HUYETT
See all product information
Create Account
Taper Pin, 316 Stainless Steel, #9 Pin x 0.592 in Dia x 0.590 in Small End Dia x 5.250 in Length
- Mfr # TPS16-09-5250
- Zoro # G223410515
product price:Â
$
222.99
/ea
Sold in multiples of 12 for
$2,675.88
Free Shipping & Returns
Key Features
Material Grade
316 Grade
Small End Dia.
0.5903 in
Standards
ASME B18.8.2
Fastener Finish
Plain
Size
#9 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS16-09-5250
- Zoro #
- G223410515
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 316 Grade
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- 316 Stainless Steel
Dimensions
- Small End Dia.
- 0.5903 in
- Size
- #9 Pin
- Fastener Length
- 5-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.