Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #10 Pin x 0.707 in Dia x 0.705 in Small End Dia x 1.000 in Length
- Mfr # TP-10-1000
- Zoro # G223419778
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Small End Dia.
0.7053 in
Fastener Length
1 in
Fastener Finish
Plain
Size
#10 Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-10-1000
- Zoro #
- G223419778
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
Dimensions
- Small End Dia.
- 0.7053 in
- Fastener Length
- 1 in
- Size
- #10 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.