Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #11 Pin x 0.861 in Dia x 0.859 in Small End Dia x 4.500 in Length
- Mfr # TP-11-4500
- Zoro # G823417693
product price:Â
$
53.99
/ea
Sold in multiples of 12 for
$647.88
Key Features
Small End Dia.
0.8593 in
Fastener Finish
Plain
Size
#11 Pin
Basic Material
Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-11-4500
- Zoro #
- G823417693
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.8593 in
- Size
- #11 Pin
- Fastener Length
- 4-1/2 in
Details
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.