Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #12 Pin x 1.033 in Dia x 1.031 in Small End Dia x 11.000 in Length
- Mfr # TP-12-11000
- Zoro # G423403744
product price:Â
$
211.99
/ea
Sold in multiples of 12 for
$2,543.88
Free Shipping & Returns
Key Features
Fastener Finish
Plain
Basic Material
Carbon Steel
Fastener Length
11 in
Small End Dia.
1.0313 in
Size
#12 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-12-11000
- Zoro #
- G423403744
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 11 in
- Small End Dia.
- 1.0313 in
- Size
- #12 Pin
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.