Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #12 Pin x 1.033 in Dia x 1.031 in Small End Dia x 5.500 in Length
- Mfr # TP-12-5500
- Zoro # G523417863
product price:Â
$
159.99
/ea
Sold in multiples of 12 for
$1,919.88
Free Shipping & Returns
Key Features
Size
#12 Pin
Standards
ASME B18.8.2
Fastener Finish
Plain
Basic Material
Carbon Steel
Small End Dia.
1.0313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-12-5500
- Zoro #
- G523417863
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Dimensions
- Size
- #12 Pin
- Small End Dia.
- 1.0313 in
- Fastener Length
- 5-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.