Taper Pin, Carbon Steel, #13 Pin x 1.242 in Dia x 1.240 in Small End Dia x 4.750 in Length
- Mfr # TP-13-4750
- Zoro # G923414073
product price:Â
$
87.79
/ea
Sold in multiples of 12 for
$1,053.48
Key Features
Fastener Length
4-3/4 in
Fastener Finish
Plain
Size
#13 Pin
Basic Material
Carbon Steel
Small End Dia.
1.2403 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-13-4750
- Zoro #
- G923414073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 4-3/4 in
- Size
- #13 Pin
- Small End Dia.
- 1.2403 in
Details
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.