Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #13 Pin x 1.242 in Dia x 1.240 in Small End Dia x 6.500 in Length
- Mfr # TP-13-6500
- Zoro # G923424850
product price:Â
$
102.99
/ea
Sold in multiples of 12 for
$1,235.88
Free Shipping & Returns
Key Features
Small End Dia.
1.2403 in
Basic Material
Carbon Steel
Fastener Length
6-1/2 in
Standards
ASME B18.8.2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-13-6500
- Zoro #
- G923424850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 1.2403 in
- Fastener Length
- 6-1/2 in
- Size
- #13 Pin
Details
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.