Taper Pin, Carbon Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 3.000 in Length
- Mfr # TP-30-3000
- Zoro # G823402170
product price:Â
$
2.65
/ea
Sold in multiples of 100 for
$265.00
Key Features
Fastener Length
3 in
Basic Material
Carbon Steel
Size
#3/0 Pin
Standards
ASME B18.8.2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-30-3000
- Zoro #
- G823402170
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Fastener Length
- 3 in
- Size
- #3/0 Pin
- Small End Dia.
- 0.1243 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.