Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 3.250 in Length
- Mfr # TP-08-3250
- Zoro # G123407172
product price:Â
$
8.99
/ea
Sold in multiples of 12 for
$107.88
Key Features
Small End Dia.
0.4913 in
Basic Material
Carbon Steel
Size
#8 Pin
Standards
ASME B18.8.2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-08-3250
- Zoro #
- G123407172
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.4913 in
- Size
- #8 Pin
- Fastener Length
- 3-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.