This item is Discontinued.

Huyett Taper Pin Ext Thread #10 x 4-1/2 SS PL TPTS-10-4500

Taper Pin Ext Thread #10 x 4-1/2 SS PL (Discontinued)

  • Mfr # TPTS-10-4500
  • Zoro # G100024811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPTS-10-4500
Zoro #
G100024811
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
0.704 in
Fastener Length
4 1/2 in

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
External Threaded
Basic Material
Stainless Steel
Material Grade
300 Series
Fastener Finish
Plain

Description

Threaded Taper Pins-Stainless. Taper Pin Ext Thread #10 x 4-1/2 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.