Zoro Homepage

Taper Pin M6 x 90 DIN 1 Type B Plain

  • Mfr # TPM-060-090

  • Zoro # G700024693


product price: $2.15
/ea
Sold in multiples of 14 for $30.10

Key Features

System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Small End Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPM-060-090
Zoro #
G700024693
UPC #
-
Country of Origin
Germany

Dimensions

Small End Dia.
6 mm
Fastener Length
90 mm

Details

Item
Taper Pin
System of Measurement
Metric
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
DIN 1 Type B

Description

Taper Pins-Metric. Taper Pin M6 x 90 DIN 1 Type B Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.