Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 6 in L, 3/8 in Sq
Mfr # GIB-0375-6000
Zoro # G9114939
product price:Â $12.75
/ea
Sold in multiples of 125 for $1,593.75
Key Features
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
3/8 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GIB-0375-6000
Zoro #
G9114939
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
3/8 in
Material
Carbon Steel
Finish
Plain
Description
Gib Head Key,Low Carbon Steel,3/8"x6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.