Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tooth Lock Washer, Carbon Steel, Plain Finish

  • Mfr # W-16

  • Zoro # G9114701


product price: $3.79
/ea
Sold in multiples of 5 for $18.95

Key Features

Material
Carbon Steel
Finish
Plain
Minimum Thickness
0.067 in
Maximum Thickness
0.077 in
Standards
ABMA Std. 8.2:1999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-16
Zoro #
G9114701
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
4.375 in
Minimum Thickness
0.067 in
Maximum Thickness
0.077 in
Inside Diameter
3.177 in

Details

Item
Tooth Lock Washer
Material
Carbon Steel
Finish
Plain
Standards
ABMA Std. 8.2:1999
System of Measurement
Inch

Description

Lockwasher,4.375x3.177/3.207,19 Tangs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.