Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Vent Fitting 1/8-27PTF CS Z3

  • Mfr # H369593Z3

  • Zoro # G915913980


product price: $2.25
/ea
Sold in multiples of 10 for $22.50

Key Features

Overall Length
1/2 in
Thread Type
PTF Special Short Taper Thread
Fitting Head Angle
Straight
Type
Relief Vent Fitting Straight
Relief Pressure Max.
100 psi To 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H369593Z3
Zoro #
G915913980
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1/2 in
Thread Size
1/8"-27

Details

Thread Type
PTF Special Short Taper Thread
Fitting Head Angle
Straight
Type
Relief Vent Fitting Straight
Relief Pressure Max.
100 psi To 200 psi
Fitting Material
Carbon Steel
Item
Grease Fittings
Finish
Zinc Clear Trivalent

Description

Heritage Fitting, Relief, Top Vent, 100-200 psi, Straight, 1/8-27 PTF Spl Short, Steel, Zinc Trivalent, Check: Plunger, OAL: 0.5, Shank: 0.3, Drive: 7/16 Hex, One-Piece Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.