Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.875 in Length
- Mfr # GPS-0062-0875-A
- Zoro # G323400812
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Fastener Finish
Plain
Double Shear Strength (Lbs.)
540 lb
Pin Item
Type A Grooved Pin
Basic Material
300 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0062-0875-A
- Zoro #
- G323400812
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 in
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
Details
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 540 lb
- Pin Item
- Type A Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.