Type C Grooved Pin, Zinc Plated Low Carbon Steel, 0.312 in Dia x 0.310 in Small End Dia x 3.500 in L
- Mfr # GP-0312-3500-C
- Zoro # G723403567
product price:Â
$
3.99
/ea
Sold in multiples of 100 for
$399.00
Key Features
Pin Item
Type C Grooved Pin
Double Shear Strength (Lbs.)
365 lb
Small End Dia.
0.3105 in
Pin Dia.
5/16 in
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0312-3500-C
- Zoro #
- G723403567
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 365 lb
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.3105 in
- Overall Length
- 3-1/2 in
- Pin Dia.
- 5/16 in
Description
Type C Grooved Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 0.310 in Small End Dia x 3.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.