Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.500 in Length
- Mfr # GPS-0093-0500-A
- Zoro # G223400790
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Standards
ASME B18.8.2
Pin Item
Type A Grooved Pin
Small End Dia.
0.0923 in
Pin Dia.
3/32 in
Double Shear Strength (Lbs.)
540 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0093-0500-A
- Zoro #
- G223400790
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Pin Item
- Type A Grooved Pin
- Double Shear Strength (Lbs.)
- 540 lb
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
- Fastener Finish
- Plain
Dimensions
- Overall Length
- 1/2 in
- Small End Dia.
- 0.0923 in
- Pin Dia.
- 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.