Type A Grooved Pin, 300 Stainless Steel, 0.188 in Dia x 0.185 in Small End Dia x 0.375 in Length
- Mfr # GPS-0187-0375-A
- Zoro # G823411653
product price:Â
$
3.59
/ea
Sold in multiples of 100 for
$359.00
Key Features
Double Shear Strength (Lbs.)
4760 lb
Pin Item
Type A Grooved Pin
Standards
ASME B18.8.2
Pin Dia.
3/16 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0187-0375-A
- Zoro #
- G823411653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/16 in
- Overall Length
- 3/8 in
- Small End Dia.
- 0.1855 in
Details
- Double Shear Strength (Lbs.)
- 4760 lb
- Pin Item
- Type A Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.