Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.000 in Length
- Mfr # GPS-0187-1000-A
- Zoro # G123409206
product price:Â
$
4.45
/ea
Sold in multiples of 100 for
$445.00
Key Features
Double Shear Strength (Lbs.)
4760 lb
Material Grade
300
Basic Material
300 Stainless Steel
Pin Item
Type A Grooved Pin
Pin Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0187-1000-A
- Zoro #
- G123409206
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4760 lb
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 1 in
- Pin Dia.
- 3/16 in
- Small End Dia.
- 0.1855 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.