Type A Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.500 in Length
- Mfr # GPS-0218-1500-A
- Zoro # G623421852
product price:Â
$
5.15
/ea
Sold in multiples of 100 for
$515.00
Key Features
Basic Material
300 Stainless Steel
Small End Dia.
0.2168 in
Standards
ASME B18.8.2
Material Grade
300
Pin Dia.
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0218-1500-A
- Zoro #
- G623421852
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
- Double Shear Strength (Lbs.)
- 6480 lb
Dimensions
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
- Overall Length
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.