Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.625 in Length
- Mfr # GPS-0250-0625-A
- Zoro # G723410312
product price:Â
$
4.29
/ea
Sold in multiples of 100 for
$429.00
Key Features
Fastener Finish
Plain
Small End Dia.
0.248 in
Pin Dia.
1/4 in
Double Shear Strength (Lbs.)
8460 lb
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0250-0625-A
- Zoro #
- G723410312
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8460 lb
- Material Grade
- 300
- Pin Item
- Type A Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
- Overall Length
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.