Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.000 in Length
- Mfr # GPS-0250-1000-A
- Zoro # G023405155
product price:Â
$
4.99
/ea
Sold in multiples of 100 for
$499.00
Key Features
Small End Dia.
0.248 in
Basic Material
300 Stainless Steel
Standards
ASME B18.8.2
Pin Dia.
1/4 in
Pin Item
Type A Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0250-1000-A
- Zoro #
- G023405155
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8460 lb
- Material Grade
- 300
Dimensions
- Small End Dia.
- 0.248 in
- Overall Length
- 1 in
- Pin Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.