Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.250 in Length
- Mfr # GPS-0250-1250-A
- Zoro # G523416347
product price:Â
$
5.49
/ea
Sold in multiples of 100 for
$549.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
8460 lb
Pin Item
Type A Grooved Pin
Pin Dia.
1/4 in
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0250-1250-A
- Zoro #
- G523416347
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8460 lb
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
Dimensions
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
- Overall Length
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.