Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, 300 Stainless Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.750 in Length
- Mfr # GPS-0375-2750-A
- Zoro # G323415465
product price:Â
$
13.25
/ea
Sold in multiples of 100 for
$1,325.00
Key Features
Pin Item
Type A Grooved Pin
Material Grade
300
Standards
ASME B18.8.2
Pin Dia.
3/8 in
Small End Dia.
0.373 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0375-2750-A
- Zoro #
- G323415465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/8 in
- Small End Dia.
- 0.373 in
- Overall Length
- 2-3/4 in
Details
- Pin Item
- Type A Grooved Pin
- Material Grade
- 300
- Standards
- ASME B18.8.2
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 18200 lb
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.