Type A Grooved Pin, 316 Stainless Steel, 0.250 in Dia x 0.875 in Length
- Mfr # GPS6-0250-0875A
- Zoro # G123405871
product price:Â
$
1.85
/ea
Sold in multiples of 10000 for
$18,500.00
Key Features
Fastener Finish
Plain
Standards
ASME B18.8.2
Pin Item
Type A Grooved Pin
Overall Length
7/8 in
Basic Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS6-0250-0875A
- Zoro #
- G123405871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 in
- Pin Dia.
- 1/4 in
Details
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Type A Grooved Pin
- Basic Material
- 316 Stainless Steel
- Material Grade
- 316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.