Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 2.000 in Length
- Mfr # GPA-0187-2000-A
- Zoro # G123413531
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Standards
ASME B18.8.2
Pin Dia.
3/16 in
Rockwell Hardness
C40-48
Double Shear Strength (Lbs.)
6440 lb
Small End Dia.
0.1855 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0187-2000-A
- Zoro #
- G123413531
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 6440 lb
- Basic Material
- Alloy Steel
- Pin Item
- Type A Grooved Pin
- Fastener Finish
- Plain
Dimensions
- Pin Dia.
- 3/16 in
- Small End Dia.
- 0.1855 in
- Overall Length
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.