Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.250 in Length
- Mfr # GPA-0218-1250-A
- Zoro # G423422585
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Standards
ASME B18.8.2
Rockwell Hardness
C40-48
Fastener Finish
Plain
Small End Dia.
0.2168 in
Double Shear Strength (Lbs.)
8770 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-1250-A
- Zoro #
- G423422585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2168 in
- Overall Length
- 1-1/4 in
- Pin Dia.
- 7/32 in
Details
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8770 lb
- Basic Material
- Alloy Steel
- Pin Item
- Type A Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.