Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.750 in Length
- Mfr # GPA-0218-1750-A
- Zoro # G623412775
product price:Â
$
3.15
/ea
Sold in multiples of 100 for $315.00
Key Features
Standards
ASME B18.8.2
Pin Dia.
7/32 in
Small End Dia.
0.2168 in
Rockwell Hardness
C40-48
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-1750-A
- Zoro #
- G623412775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
- Overall Length
- 1-3/4 in
Details
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 8770 lb
- Pin Item
- Type A Grooved Pin
- Basic Material
- Alloy Steel