Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 0.500 in Length
- Mfr # GPA-0250-0500-A
- Zoro # G623424655
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Basic Material
Alloy Steel
Double Shear Strength (Lbs.)
11500 lb
Pin Dia.
1/4 in
Standards
ASME B18.8.2
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-0500-A
- Zoro #
- G623424655
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 11500 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
- Rockwell Hardness
- C40-48
Dimensions
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
- Overall Length
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.