Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.375 in Length
- Mfr # GPA-0250-1375-A
- Zoro # G123415528
product price:Â
$
2.99
/ea
Sold in multiples of 100 for
$299.00
Key Features
Pin Item
Type A Grooved Pin
Double Shear Strength (Lbs.)
11500 lb
Fastener Finish
Plain
Standards
ASME B18.8.2
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-1375-A
- Zoro #
- G123415528
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type A Grooved Pin
- Double Shear Strength (Lbs.)
- 11500 lb
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
Dimensions
- Overall Length
- 1-3/8 in
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.