Type A Grooved Pin, Alloy Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.250 in Length
- Mfr # GPA-0375-2250-A
- Zoro # G323411184
product price:Â
$
10.79
/ea
Sold in multiples of 100 for
$1,079.00
Key Features
Small End Dia.
0.373 in
Double Shear Strength (Lbs.)
26000 lb
Basic Material
Alloy Steel
Rockwell Hardness
C40-48
Pin Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0375-2250-A
- Zoro #
- G323411184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Small End Dia.
- 0.373 in
- Overall Length
- 2-1/4 in
- Pin Dia.
- 3/8 in
Details
- Double Shear Strength (Lbs.)
- 26000 lb
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.