Type A Grooved Pin, Alloy Steel, 0.375 in Dia x 0.373 in Small End Dia x 2.500 in Length
- Mfr # GPA-0375-2500-A
- Zoro # G423411084
product price:Â
$
6.89
/ea
Sold in multiples of 100 for
$689.00
Key Features
Small End Dia.
0.373 in
Double Shear Strength (Lbs.)
26000 lb
Pin Dia.
3/8 in
Standards
ASME B18.8.2
Pin Item
Type A Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0375-2500-A
- Zoro #
- G423411084
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.373 in
- Pin Dia.
- 3/8 in
- Overall Length
- 2-1/2 in
Details
- Double Shear Strength (Lbs.)
- 26000 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type A Grooved Pin
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.