Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.875 in L
- Mfr # GP-0062-0875-A
- Zoro # G623403506
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Small End Dia.
0.061 in
Double Shear Strength (Lbs.)
410 lb
Fastener Finish
Zinc Plated
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0062-0875-A
- Zoro #
- G623403506
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 410 lb
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Pin Item
- Type A Grooved Pin
Dimensions
- Small End Dia.
- 0.061 in
- Overall Length
- 7/8 in
- Pin Dia.
- 1/16 in
Description
Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.062 in Dia x 0.061 in Small End Dia x 0.875 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.