Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 2.250 in Length
- Mfr # GPA-0218-2250-E
- Zoro # G923404791
product price:Â
$
3.45
/ea
Sold in multiples of 100 for
$345.00
Key Features
Pin Item
Type E Grooved Pin
Rockwell Hardness
C40-48
Pin Dia.
7/32 in
Standards
ASME B18.8.2
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-2250-E
- Zoro #
- G923404791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
- Overall Length
- 2-1/4 in
Details
- Pin Item
- Type E Grooved Pin
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 8770 lb
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.