Shop HUYETT

Type A Grooved Pin, Zinc Plated Low Carbon Steel, 0.500 in Dia x 0.498 in Small End Dia x 2.250 in L

  • Mfr # GP-0500-2250-A
  • Zoro # G023403076

product price: 
$
9.49
/ea
Sold in multiples of 100 for $949.00

Key Features

Double Shear Strength (Lbs.)
19600 lb
Standards
ASME B18.8.2
Pin Dia.
1/2 in
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GP-0500-2250-A
Zoro #
G023403076
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/2 in
Overall Length
2-1/4 in
Small End Dia.
0.498 in

Details

Double Shear Strength (Lbs.)
19600 lb
Standards
ASME B18.8.2
Fastener Finish
Zinc Plated
Basic Material
Low Carbon Steel
Pin Item
Type A Grooved Pin

Description

Type A Grooved Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 0.498 in Small End Dia x 2.250 in Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.