Shop HUYETT
See all product information
Create Account
Type A3 Grooved Pin, Zinc Plated, 0.125 in Dia x 0.123 in Small End Dia x 0.438 in L
- Mfr # GP-0125-0437-A3
- Zoro # G723400771
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Pin Dia.
1/8 in
Standards
ASME B18.8.2
Pin Item
Type A3 Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0125-0437-A3
- Zoro #
- G723400771
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Standards
- ASME B18.8.2
- Pin Item
- Type A3 Grooved Pin
- Double Shear Strength (Lbs.)
- 1600 lb
Dimensions
- Pin Dia.
- 1/8 in
- Overall Length
- 7/16 in
- Small End Dia.
- 0.123 in
Description
Type A3 Grooved Pin - Zinc Plated Low Carbon Steel - 0.125 in Dia x 0.123 in Small End Dia x 0.438 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.