Type A3 Grooved Pin, Zinc Plated Low Carbon Steel, 0.312 in Dia x 0.750 in Length

  • Mfr # GP-0312-0750-A3
  • Zoro # G723424722
product price: 
$
2.45
/ea
Sold in multiples of 100 for $245.00

Key Features

Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Pin Item
Type A3 Grooved Pin
Standards
ASME B18.8.2
Pin Dia.
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP-0312-0750-A3
Zoro #
G723424722
UPC #
-
Country of Origin
United States
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Pin Item
Type A3 Grooved Pin
Standards
ASME B18.8.2

Dimensions

Overall Length
3/4 in
Pin Dia.
5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.