Shop HUYETT
See all product information
Create Account
Type B Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.438 in Length
- Mfr # GPS-0093-0687-B
- Zoro # G823401142
product price:Â
$
1.75
/ea
Sold in multiples of 100 for
$175.00
Key Features
Pin Dia.
3/32 in
Material Grade
300
Fastener Finish
Plain
Double Shear Strength (Lbs.)
1240 lb
Pin Item
Type B Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0093-0687-B
- Zoro #
- G823401142
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 1240 lb
- Pin Item
- Type B Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0923 in
- Overall Length
- 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.