Type U Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.750 in Length
- Mfr # GPS-0062-0750-U
- Zoro # G023401072
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Small End Dia.
0.061 in
Fastener Finish
Plain
Basic Material
300 Stainless Steel
Pin Item
Type U Grooved Pin
Double Shear Strength (Lbs.)
540 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0062-0750-U
- Zoro #
- G023401072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.061 in
- Overall Length
- 3/4 in
- Pin Dia.
- 1/16 in
Details
- Fastener Finish
- Plain
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 540 lb
- Material Grade
- 300
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.