Type B Taper Pin, Carbon Steel, 12 mm Dia x 11.9 mm Small End Dia x 60 mm Length
- Mfr # TPM-120-060
- Zoro # G423416638
product price:Â
$
72.29
/ea
Sold in multiples of 12 for
$867.48
Key Features
Fastener Finish
Plain
Basic Material
Carbon Steel
Small End Dia.
11.93 mm
Fastener Length
60 mm
Standards
DIN 1 Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPM-120-060
- Zoro #
- G423416638
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Small End Dia.
- 11.93 mm
- Fastener Length
- 60 mm
Details
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Standards
- DIN 1 Type B
- Item
- Type B Taper Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.