Type B Taper Pin, Carbon Steel, 2 mm Dia x 2 mm Small End Dia x 32 mm Length
- Mfr # TPM-020-032
- Zoro # G623415233
product price:Â
$
6.19
/ea
Sold in multiples of 12 for
$74.28
Key Features
Small End Dia.
1.96 mm
Standards
DIN 1 Type B
Fastener Finish
Plain
Basic Material
Carbon Steel
Fastener Length
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPM-020-032
- Zoro #
- G623415233
- UPC #
- -
- Country of Origin
- Germany
- Standards
- DIN 1 Type B
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Type B Taper Pin
Dimensions
- Small End Dia.
- 1.96 mm
- Fastener Length
- 32 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.